Shop All Detector Tubes and Badges
Draeger
CMS Chip, Phosphine, 200-5000 ppm
Mfr # 6406500
Zoro # G7184983
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Phosphine
- Measuring Range 200to5000 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406500
- Zoro # G7184983
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Phosphine |
Measuring Range | 200to5000 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Calibrated | Yes |
Tube Material | Plastic |
Sampling Time | 20 to 200 sec (200 to 5,000 ppm) |
Gas Detected | Phosphine |
Operating Pressure | 700 to 1,100 hPa |
Measurement Range | 200 to 5,000 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Applications |
Description
Detector Chip, Measurement Range 200 to 5,000 ppm, Gas Detected Phosphine, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 20 to 200 sec (200 to 5,000 ppm), Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- Draeger Detector Tubes and Badges