Shop All Detector Tubes and Badges
Draeger
CMS Chip, Pet. Hydrocarbons, 20-500 ppm
Mfr # 6406200
Zoro # G6525233
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Petroleum Hydrocarbons
- Measuring Range 20to500 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406200
- Zoro # G6525233
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Petroleum Hydrocarbons |
Measuring Range | 20to500 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Applications |
Measurement Range | 20 to 500 ppm |
Gas Detected | Petroleum Hydrocarbons |
Operating Pressure | 700 to 1,100 hPa |
Sampling Time | 150 to 330 sec (20 to 500 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Plastic |
Calibrated | Yes |
Description
Detector Chip, Measurement Range 20 to 500 ppm, Gas Detected Petroleum Hydrocarbons, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 150 to 330 sec (20 to 500 ppm), Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 36" (TC-36R)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJY4)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- Draeger Detector Tubes and Badges