Shop All Detector Tubes and Badges
Draeger
CMS Chip, Chlorine, 0.2-10 ppm
Mfr # 6406010
Zoro # G7153946
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Chlorine
- Measuring Range 0.2to10 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406010
- Zoro # G7153946
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Chlorine |
Measuring Range | 0.2to10 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Measurement Range | 0.2 to 10 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 80 to 300 sec (0.2 to 10 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Applications |
Calibrated | Yes |
Tube Material | Plastic |
CAS Number | 7782-50-5 |
Chemical Formula | Cl2 |
Gas Detected | Chlorine |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 0.2 to 10 ppm, Gas Detected Chlorine, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 80 to 300 sec (0.2 to 10 ppm), Chemical Formula Cl2, CAS Number 7782-50-5, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Draeger Detector Tubes and Badges