Shop All Detector Tubes and Badges
Draeger
CMS Chip, Benzene, 50ppb-2500ppb
Mfr # 6406600
Zoro # G6953317
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Benzene
- Measuring Range 50to2500ppb
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406600
- Zoro # G6953317
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Benzene |
Measuring Range | 50to2500ppb |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Footnotes | Please Store At 50 Degrees F |
Product Type | Detector Chip |
Operating Pressure | 700 to 1,100 hPa |
Application | Industrial Applications |
Measurement Range | 50 to 2500 ppb |
Gas Detected | Benzene |
Operating Temperature - Maximum | 86 Degrees F |
Chemical Formula | C6H6 |
Sampling Time | 80 to 600 sec (50 to 2,500 ppb) |
CAS Number | 71-43-2 |
Tube Material | Plastic |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Chip, Measurement Range 50 to 2500 ppb, Gas Detected Benzene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 80 to 600 sec (50 to 2,500 ppb), Chemical Formula C6H6, CAS Number 71-43-2, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40140)
- CONDOR VF, Knit Gloves, Seamless, 2UTZ7, PR (55NN77)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- Draeger Gas Detection