Shop All Detector Tubes and Badges
Draeger
CMS Chip, Benzene, 0.5-10 ppm
Mfr # 6406160
Zoro # G7249487
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Benzene
- Measuring Range 0.5 to 10 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406160
- Zoro # G7249487
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Benzene |
Measuring Range | 0.5 to 10 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Footnotes | Please Store At 50 Degrees F |
Product Type | Detector Chip |
Measurement Range | 0.5 to 10 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Applications |
Calibrated | Yes |
Chemical Formula | C6H6 |
Tube Material | Plastic |
CAS Number | 71-43-2 |
Sampling Time | 35 to 225 sec (0.5 to 10 ppm) |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Benzene |
Description
Detector Chip, Measurement Range 0.5 to 10 ppm, Gas Detected Benzene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 35 to 225 sec (0.5 to 10 ppm), Chemical Formula C6H6, CAS Number 71-43-2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size XL (10) (99-1-9677-10)
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- Draeger Gas Detection