Shop All Detector Tubes and Badges
Draeger
CMS Chip, Benzene, 0.2-10 ppm
Mfr # 6406030
Zoro # G7014454
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Benzene
- Measuring Range 0.2 to 10 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406030
- Zoro # G7014454
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Benzene |
Measuring Range | 0.2 to 10 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Footnotes | Please Store At 50 Degrees F |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 71-43-2 |
Sampling Time | 35 to 300 sec (0.2 to 10 ppm) |
Tube Material | Plastic |
Chemical Formula | C6H6 |
Calibrated | Yes |
Measurement Range | 0.2 to 10 ppm |
Application | Industrial Applications |
Gas Detected | Benzene |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Chip, Measurement Range 0.2 to 10 ppm, Gas Detected Benzene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 35 to 300 sec (0.2 to 10 ppm), Chemical Formula C6H6, CAS Number 71-43-2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Aluminum Nail-On Number 6 1 pc, 3PK (841628)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, XL, Navy Blue, (DF2-CM-446LS-NB-XL)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- Draeger Gas Detection