Shop All Detector Tubes and Badges
Draeger
CMS Chip, Ammonia, 2.0-50 ppm
Mfr # 6406130
Zoro # G7010963
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Ammonia
- Measuring Range 2.0 to 50 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406130
- Zoro # G7010963
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Ammonia |
Measuring Range | 2.0 to 50 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Sampling Time | 15 to 140 sec (2 to 50 ppm) |
Tube Material | Plastic |
Gas Detected | Ammonia |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Applications |
CAS Number | 7664-41-7 |
Measurement Range | 2 to 50 ppm |
Chemical Formula | NH3 |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 2 to 50 ppm, Gas Detected Ammonia, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 15 to 140 sec (2 to 50 ppm), Chemical Formula NH3, CAS Number 7664-41-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-LG)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- HY-KO Sign Arrow Princess 2X8In Alum (402)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- Draeger Gas Detection