Shop All Detector Tubes and Badges
Draeger
CMS Chip, Ammonia, 10-150 ppm
Mfr # 6406020
Zoro # G6871042
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Ammonia
- Measuring Range 10 to 150 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406020
- Zoro # G6871042
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Ammonia |
Measuring Range | 10 to 150 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Tube Material | Plastic |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Applications |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Chemical Formula | NH3 |
Measurement Range | 10 to 150 ppm |
Operating Pressure | 700 to 1,100 hPa |
Gas Detected | Ammonia |
Sampling Time | 15 to 50 sec (10 to 150 ppm) |
CAS Number | 7664-41-7 |
Description
Detector Chip, Measurement Range 10 to 150 ppm, Gas Detected Ammonia, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 15 to 50 sec (10 to 150 ppm), Chemical Formula NH3, CAS Number 7664-41-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Draeger Detector Tubes and Badges