Shop All Detector Tubes and Badges
Draeger
Clan Lab Simultest Set, PK10
Mfr # 8103310
Zoro # G7003087
product price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
$224.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Ammonia, Hydrochloric Acid, Iodine, Phosgene, Phosphine
- Tip break off
- Measuring Range Qualitative
- Industry Type Healthcare
- For Use With Mfr. No. 6400000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103310
- Zoro # G7003087
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Detects For | Ammonia, Hydrochloric Acid, Iodine, Phosgene, Phosphine |
Tip | break off |
Item | Detector Tube |
Measuring Range | Qualitative |
Industry Type | Healthcare |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Detector Tube Application | Law Enforcement |
Product Type | Gas Detection Tube |
Gas Detected | Ammonia, Hydrochloric Acid, Iodine, Phosgene, Phosphine |
Tube Material | Glass |
Measurement Range | Qualitative |
Application | Law Enforcement |
Operating Pressure | 1,013 hPa |
Description
Detector Tube, Measurement Range Qualitative, Gas Detected Ammonia, Hydrochloric Acid, Iodine, Phosgene, Phosphine, For Use With Mfr. No. 6400000, Operating Pressure 1,013 hPa, Tube Material Glass, Product Type Gas Detection Tube, Application Law Enforcement, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Orange Mirror Lens (AEGIR-MI)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (5039-L (9))
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- Draeger Detector Tubes and Badges