Shop All Detector Tubes and Badges
Draeger
Chip, Water Vapor, SST, 0.4 to 10mg/L
Mfr # 6406450
Zoro # G6874585
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Pressure Range 700 to 1100 hpa
- Measuring Range 0.4 to 10.0mg/L
- For Use With CMS Analyzer
- Detects For SST, Water Vapor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406450
- Zoro # G6874585
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Material | Plastic |
Pressure Range | 700 to 1100 hpa |
Measuring Range | 0.4 to 10.0mg/L |
For Use With | CMS Analyzer |
Detects For | SST, Water Vapor |
Footnotes | Single-Stroke Tubes |
Industry Type | Healthcare |
Item | Detector Chip |
Product Type | Detector Chip |
Tube Material | Plastic |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0.4 to 10 mg/L |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Chemical Formula | H2O |
Operating Pressure | 700 to 1,100 hPa |
CAS Number | 7732-18-5 |
Sampling Time | 20 to 120 sec (0.4 to 10 mg/L) |
Gas Detected | Water Vapor |
Description
Detector Chip, Measurement Range 0.4 to 10 mg/L, Gas Detected Water Vapor, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 20 to 120 sec (0.4 to 10 mg/L), Chemical Formula H2O, CAS Number 7732-18-5, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- 5.11 Pouch, Nylon, Black (56300)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Draeger Gas Detection