Shop All Detector Tubes and Badges
Draeger
Chip, Trichloroethylene, 5 to 100 ppm
Mfr # 6406320
Zoro # G6975281
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Trichloroethylene
- Measuring Range 5.0 to 100 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406320
- Zoro # G6975281
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Trichloroethylene |
Measuring Range | 5.0 to 100 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 40 to 330 sec (5 to 100 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | C2HCl3 |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
Gas Detected | Trichloroethylene |
CAS Number | 79-01-6 |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Measurement Range | 5 to 100 ppm |
Description
Detector Chip, Measurement Range 5 to 100 ppm, Gas Detected Trichloroethylene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 40 to 330 sec (5 to 100 ppm), Chemical Formula C2HCl3, CAS Number 79-01-6, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame, Fold Up Stand, 24"x36" (85-1402-3624-601)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- Draeger Detector Tubes and Badges