Shop All Detector Tubes and Badges
Draeger
Chip, Nitrogen Dioxide, 0.5 to 25 ppm
Mfr # 6406120
Zoro # G6422893
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Nitrogen Dioxide
- Measuring Range 0.5 to 25.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406120
- Zoro # G6422893
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Nitrogen Dioxide |
Measuring Range | 0.5 to 25.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0.5 to 25 ppm |
Tube Material | Plastic |
CAS Number | 10102-44-0 |
Operating Pressure | 700 to 1,100 hPa |
Gas Detected | Nitrogen Dioxide |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 20 to 330 sec (0.5 to 25 ppm) |
Calibrated | Yes |
Chemical Formula | NO2 |
Description
Detector Chip, Measurement Range 0.5 to 25 ppm, Gas Detected Nitrogen Dioxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 20 to 330 sec (0.5 to 25 ppm), Chemical Formula NO2, CAS Number 10102-44-0, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- Draeger Detector Tubes and Badges