Shop All Detector Tubes and Badges
Draeger
Chip, Mehtylene Chloride, 20 to 400 ppm,
Mfr # 6406510
Zoro # G4266841
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Measuring Range 20.0 to 400 ppm
- Detects For Mehtylene Chloride
- Industry Type Healthcare
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406510
- Zoro # G4266841
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Measuring Range | 20.0 to 400 ppm |
Detects For | Mehtylene Chloride |
Industry Type | Healthcare |
Pressure Range | 700 to 1100 hpa |
For Use With | CMS Analyzer |
Product Type | Detector Chip |
Operating Pressure | 700 to 1,100 hPa |
Measurement Range | 20 to 400 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 50 Degrees F |
CAS Number | 75-09-2 |
Chemical Formula | CH2Cl2 |
Sampling Time | 180 to 600 sec (20 to 400 ppm) |
Calibrated | Yes |
Tube Material | Plastic |
Gas Detected | Methylene Chloride |
Description
Detector Chip, Measurement Range 20 to 400 ppm, Gas Detected Methylene Chloride, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 180 to 600 sec (20 to 400 ppm), Chemical Formula CH2Cl2, CAS Number 75-09-2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- Draeger Detector Tubes and Badges