Shop All Detector Tubes and Badges
Draeger
Chip, Hydrogen Sulfide, 20 to 500 ppm
Mfr # 6406150
Zoro # G4268957
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Hydrogen Sulfide
- Measuring Range 20.0 to 500 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 6406150
- Zoro # G4268957
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Hydrogen Sulfide |
Measuring Range | 20.0 to 500 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 7783-06-4 |
Operating Pressure | 700 to 1,100 hPa |
Measurement Range | 20 to 500 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen Sulfide |
Tube Material | Plastic |
Chemical Formula | H2S |
Calibrated | Yes |
Sampling Time | 30 to 240 sec (20 to 500 ppm) |
Description
Detector Chip, Measurement Range 20 to 500 ppm, Gas Detected Hydrogen Sulfide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 30 to 240 sec (20 to 500 ppm), Chemical Formula H2S, CAS Number 7783-06-4, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- Draeger Gas Detection