Shop All Detector Tubes and Badges
Draeger
Chip, Hydrogen Peroxide, 0.2 to 2 ppm
Mfr # 6406440
Zoro # G7233003
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Hydrogen Peroxide
- Measuring Range 0.2 to 2.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406440
- Zoro # G7233003
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Hydrogen Peroxide |
Measuring Range | 0.2 to 2.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 180 to 600 sec (0.2 to 2 ppm) |
Operating Temperature - Maximum | 86 Degrees F |
Measurement Range | 0.2 to 2 ppm |
Gas Detected | Hydrogen Peroxide |
Operating Temperature - Minimum | 50 Degrees F |
Calibrated | Yes |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
Chemical Formula | H2O2 |
CAS Number | 7722-84-1 |
Description
Detector Chip, Measurement Range 0.2 to 2 ppm, Gas Detected Hydrogen Peroxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 180 to 600 sec (0.2 to 2 ppm), Chemical Formula H2O2, CAS Number 7722-84-1, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 24" X 48" Tire Link Mat Tire Link Mat (108H2448)
- MCR SAFETY 13 Gauge 100 per. Nylon White Small, PK12 (9633SM)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- Draeger Detector Tubes and Badges