Shop All Detector Tubes and Badges
Draeger
Chip, Hydrocyanic Acid, 2 to 50 ppm
Mfr # 6406100
Zoro # G4268031
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Hydrocyanic Acid
- Measuring Range 2.0 to 50.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406100
- Zoro # G4268031
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Hydrocyanic Acid |
Measuring Range | 2.0 to 50.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Tube Material | Plastic |
Chemical Formula | HCN |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 30 to 260 sec (2 to 50 ppm) |
CAS Number | 74-90-8 |
Operating Temperature - Maximum | 86 Degrees F |
Gas Detected | Hydrocyanic Acid |
Measurement Range | 2 to 50 ppm |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 2 to 50 ppm, Gas Detected Hydrocyanic Acid, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 30 to 260 sec (2 to 50 ppm), Chemical Formula HCN, CAS Number 74-90-8, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 10-1/2M, 5in, Black, PR (RB4507)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- CAROLINES TREASURES 18 x 27 in. Scottish Terrier Christmas Tree Indoor or Outdoor Mat (CK3560MAT)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- Draeger Gas Detection