Shop All Detector Tubes and Badges
Draeger
Chip, Hydrochloric Acid, 1 to 25 ppm
Mfr # 6406090
Zoro # G7261581
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Hydrochloric Acid
- Measuring Range 1.0 to 25.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406090
- Zoro # G7261581
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Hydrochloric Acid |
Measuring Range | 1.0 to 25.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Tube Material | Plastic |
Operating Pressure | 700 to 1,100 hPa |
Measurement Range | 1 to 25 ppm |
Gas Detected | Hydrochloric Acid |
CAS Number | 7647-01-0 |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Chemical Formula | HCl |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 15 to 110 sec (1 to 25 ppm) |
Description
Detector Chip, Measurement Range 1 to 25 ppm, Gas Detected Hydrochloric Acid, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 15 to 110 sec (1 to 25 ppm), Chemical Formula HCl, CAS Number 7647-01-0, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- MSA SAFETY SCBA Cylinder, Carbon Fiber, Gray, 4500 psi (10127946-SP)
- KISHIGO 3X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-3X)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- Draeger Gas Detection