Shop All Detector Tubes and Badges
Draeger
Chip, Carbon Dioxide, 200 to 3000 ppm
Mfr # 6406190
Zoro # G6650481
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Carbon Dioxide
- Measuring Range 200 to 3000 ppm
- Industry Type Healthcare
- Pressure Range 700 to 1100 hpa
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406190
- Zoro # G6650481
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Detects For | Carbon Dioxide |
Measuring Range | 200 to 3000 ppm |
Industry Type | Healthcare |
Pressure Range | 700 to 1100 hpa |
Item | Detector Chip |
Material | Plastic |
For Use With | CMS Analyzer |
Product Type | Detector Chip |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | CO2 |
Sampling Time | 60 to 260 sec (200 to 3,000 ppm) |
Measurement Range | 200 to 3,000 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
CAS Number | 124-38-9 |
Gas Detected | Carbon Dioxide |
Description
Detector Chip, Measurement Range 200 to 3,000 ppm, Gas Detected Carbon Dioxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 60 to 260 sec (200 to 3,000 ppm), Chemical Formula CO2, CAS Number 124-38-9, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- MELLOW WALK SAFETY Size 8.5 Womens Engineer Boot Steel Work Boot (412109BLK085)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- Draeger Gas Detection