Shop All Combustible Gas Detectors
Draeger
Charging Set, Power Supply & Battery Pack
Mfr # 8322785
Zoro # G6897204
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. X-AM 2500
- Input Voltage 110V
- Includes Battery Pack, Charging Module, Single Charger
- Length 6 1/4 in
- Temp. Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 8322785
- Zoro # G6897204
- Country of Origin Germany
- Category Combustible Gas Detectors
Dimensions
Length | 6 1/4 in |
Width | 4 in |
Height | 2 in |
Overall Width | 4 in |
Overall Length | 6.25 in |
Overall Height | 2 in |
Details
Item | Battery Pack and Charging Kit |
For Use With | Mfr. No. X-AM 2500 |
Input Voltage | 110V |
Includes | Battery Pack, Charging Module, Single Charger |
Temp. Range | -4 Degrees to 122 Degrees F |
Product Type | Battery Pack and Charging Kit |
Output Voltage | 110V |
Series | X-am 2500 |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Description
Battery Pack and Charging Kit, Product Type Battery Pack and Charging Kit, Series X-am 2500, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. X-AM 2500, Includes Battery Pack, Charging Module, Single Charger, Output Voltage 110V, Overall Height 2 in, Overall Length 6.25 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- B&K PRECISION Electronic Load, 0 to 60 V, 1 mA to 30 A (8540)
- PIC GAUGES Thermometer, 3-1/2", 0-180degF, 5ft, Wide FF (V35WFF-180)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- DRAEGER Battery Charging Module, For X-am 1, 2, 5 (8318639)
- DRAEGER Battery Holder, For X-am 2500 (8318703)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- SENSIT Combustible Gas Detector (906-00000-09)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- BACHARACH 0019-0575 Replacement (0019-0575)
- Draeger Combustible Gas Detectors