Shop All Calibration Equipment
Draeger
Calibration Station, For X-am 2000/2500
Mfr # 8321880
Zoro # G6819504
product price: $4,582.99
/ea
Free Shipping & Returns
$4,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-am 2000/2500/5000/5600 Multi Gas Instruments
- Cylinder Capacity 34 L/58 L/103 L
- Flow Rate 0.3 lpm
- Material Plastic
- Includes Master, Power Supply, X-am 125 Calibration Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8321880
- Zoro # G6819504
- Country of Origin Germany
- Category Calibration Equipment
Dimensions
Cylinder Size | 34 L, 58 L, 103 L |
Length | 10 in |
Height | 6 in |
Width | 12 1/2 in |
Battery Size | AA |
Test Stand Width | 12.5 in |
Test Stand Height | 6 in |
Description
Calibration Station, Product Type Calibration Kit, Includes Master, Power Supply, X-am 125 Calibration Module, Includes Test Gas Yes, Cylinder Capacity 34 L/58 L/103 L, Operating Temperature - Maximum 113 Degrees F, Operating Temperature - Minimum 23 Degrees F, Battery Chemistry Alkaline, Includes Charger Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- NMC Notice Non-Potable Water Sign, N322AB (N322AB)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050985)
- MSA SAFETY Calibration Cap Kit (10089321)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- Draeger Calibration Equipment