Shop All Calibration Equipment
This Product is Discontinued
Draeger
Calibration Gas Cylinder, 103L (Discontinued)
Mfr # 4597120
Zoro # G4817050
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
- For Use With Bump Test Stations, Gas Detection Instruments
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4597120
- Zoro # G4817050
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 13 1/2 in |
Connection Size | 5/8 in-18 UNF |
Details
Gas Name | Carbon Dioxide, Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Bump Test Stations, Gas Detection Instruments |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Gas Mixture | 50% LEL CH4 100 ppm CO 2.5VOL% CO2 17%VOL O2 |
Accuracy | Varies By Batch |
Calibration Certificate | Yes |
Description
Calibration Gas, Cylinder Capacity 103 L, Cylinder Height 13 1/2 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture 50 Percent LEL CH4 100 ppm CO 2.5VOL Percent CO2 17 PercentVOL O2, Accuracy Varies By Batch, Background Gas Nitrogen, Calibration Certificate Yes, Cylinder Material Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.