Shop All Calibration Gas
This Product is Discontinued
Draeger
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 58 L, 5/8 in-18 UNF Connection (Discontinued)
Mfr # 4594655
Zoro # G4794580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 58 L
- For Use With Bump Test Stations, Gas Detection Instruments
- Gas Mixture 50% LEL CH4 100 ppm CO 25 ppm H2S 17%VOL O2
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4594655
- Zoro # G4794580
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 15 in |
Connection Size | 5/8 in-18 UNF |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 58 L |
For Use With | Bump Test Stations, Gas Detection Instruments |
Gas Mixture | 50% LEL CH4 100 ppm CO 25 ppm H2S 17%VOL O2 |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | Varies By Batch |
Calibration Certificate | Yes |
Description
Calibration Gas, Cylinder Capacity 58 L, Cylinder Height 15 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture 50 Percent LEL CH4 100 ppm CO 25 ppm H2S 17 PercentVOL O2, Accuracy Varies By Batch, Background Gas Nitrogen, Calibration Certificate Yes, Cylinder Material Aluminum
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.