Shop All Calibration Equipment
Draeger
Calibration Adapter, X-am 1, 2, 5 Series
Mfr # 8318752
Zoro # G7223754
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-am 1/2/5x00
- Includes Calibration Cradle
- Gas Type All
- Product Type Calibration Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 8318752
- Zoro # G7223754
- Country of Origin Germany
- Category Calibration Equipment
Details
Item | Calibration Adapter |
For Use With | X-am 1/2/5x00 |
Includes | Calibration Cradle |
Gas Type | All |
Product Type | Calibration Cradle |
Description
Calibration Adapter, Product Type Calibration Cradle, For Use With X-am 1/2/5x00, Includes Calibration Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- ZORO SELECT Gas Regulator, 1Lpm (518SS)
- ALLEGRO INDUSTRIES Calibration Span Gas (9872-61)
- SENSIT Gas Regulator, 20psi (880-00032)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- Draeger Calibration Equipment