Shop All Calibration Equipment
Draeger
Calibration Adapter, Pac3, Pac EX
Mfr # 6806291
Zoro # G8984141
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PAC EX, PAC III, PAC X-am 5100
- Gas Type All
- Product Type Calibration Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6806291
- Zoro # G8984141
- Country of Origin Germany
- Category Calibration Equipment
Details
Item | Calibration Adapter |
For Use With | PAC EX, PAC III, PAC X-am 5100 |
Gas Type | All |
Product Type | Calibration Adapter |
Description
Calibration Adapter, Product Type Calibration Adapter, For Use With PAC EX, PAC III, PAC X-am 5100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- SENSIT Calibration Cupule Assembly (880-00028)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- Draeger Calibration Equipment