Shop All Combustible Gas Detectors
Draeger
Battery Pack, Nickel, X-act 5000
Mfr # 4523520
Zoro # G6908474
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drager X-Act 5000
- Operating Temp. Range 41 Degrees to 104 Degrees F
- Color Black
- Battery Life 20 hr
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 4523520
- Zoro # G6908474
- Country of Origin Mexico
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | Drager X-Act 5000 |
Operating Temp. Range | 41 Degrees to 104 Degrees F |
Color | Black |
Battery Life | 20 hr |
Voltage | 110V |
Battery Type | Nickel-Metal Hydride |
Product Type | Battery Pack |
Operating Temperature - Maximum | 104 Degrees F |
Battery Chemistry | Nickel Metal Hydride |
Operating Temperature - Minimum | 41 Degrees F |
Output Voltage | 110V |
Description
Battery Pack, Product Type Battery Pack, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 41 Degrees F, For Use With Drager X-Act 5000, Output Voltage 110V, Battery Life 20 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- PRINCE CASTLE Timer "Gralab" W/Outlet For - Part# 7-171-160R (7-171-160R)
- DRAEGER Battery Holder, For X-am 2500 (8318703)
- DRAEGER Battery Charging Module, For X-am 1, 2, 5 (8318639)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10099397)
- MSA SAFETY Combustible Gas Sensor (474997)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- Draeger Combustible Gas Detectors