Shop All Combustible Gas Detectors
Draeger
Battery Pack, Nickel, With Cradle
Mfr # 8318785
Zoro # G6621404
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. X-AM 2500
- Operating Temp. Range -4 Degrees to 104 Degrees F
- Includes Cradle, Power Supply
- Color Black
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8318785
- Zoro # G6621404
- Country of Origin Germany
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | Mfr. No. X-AM 2500 |
Operating Temp. Range | -4 Degrees to 104 Degrees F |
Includes | Cradle, Power Supply |
Color | Black |
Battery Type | Nickel-Metal Hydride |
Battery Life | 12 hr |
Voltage | 110V |
Product Type | Battery Pack |
Operating Temperature - Minimum | -4 Degrees F |
Output Voltage | 110V |
Battery Chemistry | Nickel Metal Hydride |
Operating Temperature - Maximum | 104 Degrees F |
Description
Battery Pack, Product Type Battery Pack, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. X-AM 2500, Includes Cradle, Power Supply, Output Voltage 110V, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- SCS Dual Conductor Remote Input Jack (733)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404C)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC6471S)
- DRAEGER Battery Charging Module, For X-am 1, 2, 5 (8318639)
- DRAEGER Battery Holder, For X-am 2500 (8318703)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- AIR SYSTEMS INTL Breathing Air Quality Laboratory Test (AQT-1LS)
- Draeger Combustible Gas Detectors