Shop All Combustible Gas Detectors
Draeger
Battery Holder, For X-am 2500
Mfr # 8318703
Zoro # G6464805
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V
- For Use With Mfr. No. X-AM 1100, Mfr. No. X-AM 1700, Mfr. No. X-AM 2000, Mfr. No. X-AM 5000
- Temp. Range 41 Degrees to 104 Degrees F
- Length 3 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8318703
- Zoro # G6464805
- Country of Origin Germany
- Category Combustible Gas Detectors
Dimensions
Length | 3 in |
Height | 1/2 in |
Width | 1 1/2 in |
Overall Length | 3.5 in |
Overall Width | 1.5 in |
Overall Height | 0.5 in |
Details
Item | Battery Holder |
Input Voltage | 110V |
For Use With | Mfr. No. X-AM 1100, Mfr. No. X-AM 1700, Mfr. No. X-AM 2000, Mfr. No. X-AM 5000 |
Temp. Range | 41 Degrees to 104 Degrees F |
Product Type | Battery Holder |
Series | X-am 1100, X-am 1700, X-am 2000, X-am 5000 |
Operating Temperature - Maximum | 104 Degrees F |
Battery Chemistry | Alkaline |
Operating Temperature - Minimum | 41 Degrees F |
Description
Battery Holder, Product Type Battery Holder, Series X-am 1100, X-am 1700, X-am 2000, X-am 5000, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 41 Degrees F, For Use With Mfr. No. X-AM 1100, Mfr. No. X-AM 1700, Mfr. No. X-AM 2000, Mfr. No. X-AM 5000, Operating Voltage 110V, Overall Height 0.5 in, Overall Length 3.5 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX3)
- ELECTRONIC SPECIALTIES Digital Batt/Elec Sys Tester, Printer (726)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- DRAEGER Battery Pack, Nickel, With Cradle (8318785)
- DRAEGER Battery Charging Module, For X-am 1, 2, 5 (8318639)
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- TEST PRODUCTS INTERNATIONAL Gas Detector, 0 to 9999 ppm, 0 to 19.9%LEL (721)
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- Draeger Combustible Gas Detectors