Shop All Combustible Gas Detectors
Draeger
Battery Charging Module, For X-am 1, 2, 5
Mfr # 8318639
Zoro # G6798705
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V
- For Use With Mfr. No. X-AM 2500
- Length 6 1/4 in
- Height 2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8318639
- Zoro # G6798705
- Country of Origin Malaysia
- Category Combustible Gas Detectors
Dimensions
Length | 6 1/4 in |
Height | 2 in |
Width | 4 in |
Overall Height | 2 in |
Overall Length | 6.25 in |
Overall Width | 4 in |
Details
Item | Charging Module |
Input Voltage | 110V |
For Use With | Mfr. No. X-AM 2500 |
Temp. Range | -4 Degrees to 122 Degrees F |
Product Type | Charging Module |
Operating Temperature - Maximum | 122 Degrees F |
Output Voltage | 110V |
Operating Temperature - Minimum | -4 Degrees F |
Series | X-am 2500 |
Description
Charging Module, Product Type Charging Module, Series X-am 2500, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. X-AM 2500, Output Voltage 110V, Overall Height 2 in, Overall Length 6.25 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- DRAEGER Battery Holder, For X-am 2500 (8318703)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- SENSIT Combustible Gas Detector (909-00000-A)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- Draeger Combustible Gas Detectors