Shop All SCBA Respirator Accessories
Draeger
Air Bag, 10 Min, Use With 5, 10 Min Units
Mfr # 4054948
Zoro # G6406233
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quick Air 5 and 10 Minute Units
- Standards NIOSH
- Color Orange
- Cylinder Duration 10 min
- Pre-Filled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4054948
- Zoro # G6406233
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | Quick Air Bag |
For Use With | Quick Air 5 and 10 Minute Units |
Standards | NIOSH |
Color | Orange |
Cylinder Duration | 10 min |
Pre-Filled | No |
Description
Quick Air Bag, For Use With Quick Air 5 and 10 Minute Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- RUBBER-CAL Eco-Sport 3/4-in Interlocking Rubber Tiles - 3/4 x 20 x 20-in Rubber Tile - 5 Pk, 14 Sqr/Ft - Green (03_208_WEB_CO_10)
- PIONEER Woven 150D Surveyor Vest, Orange, 2XL (V1010151U-2XL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT Storage Case (804497-02)
- ALLEGRO INDUSTRIES SCBA Cover and Backboard, Black/Yellow (4110-18)
- 3M SCOTT SCBA Cylinder, 2216 psi, Carbon Wrapped (200131-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- Draeger Masks & Respiratory Protection