Mod 7MO033-MB Robe Hook - Matte Black
Mfr # 7MO033-MB
Zoro # G104173676
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draco Ideas
- MFR # 7MO033-MB
- Zoro # G104173676
- UPC # 763439627100
- Country of Origin China
- Category Washroom Accessories
Description
Mod Robe Hook in Matte Black features Concealed Screw Installation and Mounting Hardware.
Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.
The MOD collection perfectly aligns with the design needs of todays urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.
Specifications- Finish: Matte Black
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND REINFORCED RUBBER WASHER, RU-104, 1-3/4 IN. X 1-5/16 IN. X 1/8 IN (MP-W251A)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- CASTELLO USA Diatomite Stone Toothbrush Holder - Blue (CB-DTH-B)
- DAWN Series Wall Mounted Bathroom Tempered Glass Shelf One Size Brushed Nickel (96019011BN)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- PFISTER Pfister Flange Shw Hdl Cr (960-601A)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- NU STEEL Nu Steel TR-243 Blue Floral Print Decorative Glass Tray (TR-243)
- Draco Ideas Washroom Accessories