Mod 7MO033-BN Robe Hook - Brushed Nickel
Mfr # 7MO033-BN
Zoro # G104023407
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draco Ideas
- MFR # 7MO033-BN
- Zoro # G104023407
- UPC # 763439627094
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Mod Robe Hook in Brushed Nickel features Concealed Screw Installation and Mounting Hardware.
Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.
The MOD collection perfectly aligns with the design needs of todays urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.
Specifications- Finish: Brushed Nickel
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, End, Outlet, Waste, Direct Conn., 1-1/2" (P37008)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-24-NH)
- DRACO IDEAS Mod 7MO031-BN 18 in. Towel Bar - Brushed Nickel (7MO031-BN)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- INTERDESIGN Overcabinet Towel Bar Ss (29450)
- KOHLER Kumin Towel Ring (97898-CP)
- SPECTRUM DIVERSIFIED DESIGNS NI Over Cab Towel Bar (76471)
- MOEN Genta Brushed Nickel Silver Towel Bar 18 in. L Zinc (BH3618BN)
- Draco Ideas Bath Towel Bars and Hooks