Draco Ideas

Mod 7MO031-BN 18 in. Towel Bar - Brushed Nickel


product price: $72.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mod Towel Bar in Brushed Nickel features 18" Long Bar, Concealed Screw Installation, and Mounting Hardware.

Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.

The MOD collection perfectly aligns with the design needs of todays urbanites, while delivering an environmentally conscious water experience around the home. With a carefully engineered rectangular spout, crisp angles, and smooth operating ceramic disc cartridges, MOD offers unmatched quality, functionality, and style.

Specifications
  • Finish: Brushed Nickel
  • Long Bar Size: 18 in.
  • Weight: 0.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.