Shop All Plastic Sheets
Dr Shrink
Dr. Shrink DURA-SKRIM-2 20X100 20 x 100 ft. 6 mil Dura Skirm Non-Flame Retardant - Clear
Mfr # DURA-SKRIM-2 20X100
Zoro # G804063680
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Shrink
- MFR # DURA-SKRIM-2 20X100
- Zoro # G804063680
- UPC # 657161011156
- Country of Origin United States
- Category Plastic Sheets
Description
Dura-Skrim 2 consists of two sheets of high-strength polyethylene film laminated together with a third layer of molten polyethylene (the molten layer of polyethylene renders it unshrinkable - as such, it resists heat and is resilient in a way shrink wrap is not). A heavy-duty scrim reinforcement placed between these plies greatly enhances tear-resistance and increases service life. Dura-Skrim's heavy-duty diamond reinforcement responds to tears immediately by surrounding and stopping the tear.
Features- Ultra heavy-duty wrap designed for projects that need a strong, non-tearing material
- String reinforced and ridged with a diamond pattern
- The reinforced material has an unyielding design that provides heavy-duty protection
- Color: Clear
- Size: 20 x 100 ft.
- Thickness: 6 mil
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-6)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- DR SHRINK 20 x 100 ft. 4 ml Clear Poly Sheeting (DS-204100C)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-UHMW-22)
- PROFESSIONAL PLASTICS Black His Sheet, 0.125 X 48.000 X 96.000 [Each] (SHISBK.125X48.000X96.000)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLP3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- Dr Shrink Plastic Sheets