Shop All Farm Animal Supplies
Dr Shrink
Dr. Shrink DS-EXTSLEEVE-6 6 ft. Heat Extension Sleeve
Mfr # DS-EXTSLEEVE-6
Zoro # G504068268
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Shrink
- MFR # DS-EXTSLEEVE-6
- Zoro # G504068268
- UPC # 657161011309
- Country of Origin United States
- Category Farm Animal Supplies
Description
Features
- They feature a lightweight, durable, all-weather outer shell, cloth hook and eye closure system, and nylon carrying handle
- Protect your tools so they are always in great working condition
- Color: Black
- Type: Extension Sleeve
- Size: 6 ft.
- Weight: 11.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Hose Nozzle (288)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- INNOVATIVE LIGHTING Innovative Lighting 260-4400-7 Oval 6" LED Stop/Turn/Tail Light with Grommet Mount - Red/Red Lens (260-4400-7)
- REPELLEX Systemic Animal Repellent, PK500 (20010)
- OTHER PRODUCT BRANDS Harlton's Liquid Blister 4 oz. (893)
- JACKS IMPORTS Beta Stirrup Straps ROYAL 54" (79-RY-54)
- VALHOMA Valhoma Draft Horse Extra Wide Halter ROYAL (1991-RY)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- INTREPID INTERNATIONAL Intrepid International H325NBK Mini Nylon Miniature Horse Halter; Black (H325NBK)
- MILLER MFG FEEDER SLIDE TOP 12""GALV (9814)
- PBI GORDONRP GAL Aqueous Fly Spray (7301072)
- Dr Shrink Farm Animal Supplies