Shop All Shooting & Archery Accessories
Dr Shrink
Dr. Shrink DS-72B 36 x 72 in. Shrink Zipper Access Door; Blue
Mfr # DS-72B
Zoro # G303989153
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Shrink
- MFR # DS-72B
- Zoro # G303989153
- UPC # 657161009924
- Country of Origin United States
- Category Shooting & Archery Accessories
Description
Our aim is to create the best high quality and durable sports care products. We do modification, testing trying to find a factory and a design that could be aesthetic. Our products are renewable durable and extremely strong patterns. We design our products with easy setup and we value for our clients and encourage them with their passion.
Features- Provides entry to shrink wrap projects once shrink wrapped
- Door must be secured to shrink wrapped object with heat shrink tape
- Color: Blue
- Material: Polyethylene
- Type: Door Access
- Size: 36 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- A & I PRODUCTS Belt, Deck, Drive 46" x4.5" x0.75" (A-7540642)
- MOR/RYDE 225 Pound Weight Capacity 376 Length x 216 Width x 5 Height Ball Bearing Slide (SP56-115)
- IGLOO Latitude16QT RED Cooler (32627)
- DR SHRINK Dr. Shrink DS-007B Large Shrink Wrap Film Cutting Knife (DS-007B)
- CM CM Columbus McKinnon 175-0210 602 Mini Ratchet Leverhoist 550 Lb Capacity (175-0210)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-911 Medical & Morale Patches pack of 12 (84P-911)
- BIRCHWOOD CASEY Nest Rest Two Piece Rubber Shooting (BC-48202)
- COPPERFIELD CHIMNEY SUPPLY Johnny Beard Company #1100 Pennsylvania Pine Bellows Black Suede Trim 7.5 Inch x 19.5 Inch (68010)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- Dr Shrink Shooting & Archery Gear