Shop All Cooking Utensils
Dr Shrink
Dr. Shrink DS-716B 6 in. x 108 ft. Shrink Preservation Tape; Blue
Mfr # DS-716B
Zoro # G603988719
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Shrink
- MFR # DS-716B
- Zoro # G603988719
- UPC # 657161009818
- Country of Origin United States
- Category Cooking Utensils
Description
Features
- Tape for securing pleats, installing zippered doors, repair holes and more in shrink wrap
- 9Mil thick tape with tenacious adhesive can add strength to sharp corners and other high stress areas
- Assorted colors to match shrink wrap materials
- Color: Blue
- Material: Adhesive
- Type: Tape
- Size: 6 in. x 108 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 18Ez-Install Riser Asm (014210-40)
- ARCOROC Arcoroc Mixing Glass 20 oz. Pepsi, PK24 (H2072)
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- TRUE Cartridge Hinge Kit Rh Black (220169)
- VOLLRATH Vollrath Stainless Steel 4 oz. Perforated Spoodle Gray Handle (62170)
- TAYLOR PRECISION PRODUCTS Super-Loud Digital Timer (5873)
- BROWNE FOODSERVICE Turner , 5"X6"Blade, Ss/Wood, Hd (56)
- RACHAEL RAY Rachael Ray 47916 Tools & Gadgets Lazy Spoon; Flexi Turner Set - Burgundy; 3 Piece (47916)
- TABLECRAFT Turner, Perforated, SS/Wood Handle, 14.5 (10846)
- RSVP INTERNATIONAL Smoothie Spatula (JMBA)
- RSVP INTERNATIONAL Brownie Spatula - SS (AMS-8)
- Dr Shrink Cooking Utensils