Shop All Double Sided Foam Tapes
Dr Shrink
Dr. Shrink DS-713BLK 3 in. x 180 ft. Preservation Tape - Black
Mfr # DS-713BLK
Zoro # G203989376
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Shrink
- MFR # DS-713BLK
- Zoro # G203989376
- UPC # 657161009801
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
Features
- 3" Wide by 108' long preservation tape
- 10mil-backed tape with uv inhibitors
- Designed to not leave a residue
- Preservation tape is a tough, conformable, waterproof tape with a strong adhesive that bonds well to most surfaces
- Color: Black
- Size: 3 in. x 180 ft.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- DR SHRINK Dr. Shrink DS-714W Preservation Tape - 4" x 108', White (DS-714W)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- CHAMPION SPORTS Champion Sports 2X36FTOR 2 in. x 36 Yards Vinyl Floor Tape; Orange (2X36FTOR)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- SITEPRO 100Ft Fiberglass Dual-Sided Tape W/ 10ths Grads (34-Y1001)
- 3M Repositionable Tape, Clear, 5 mil Thick (9415PC)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- Dr Shrink Foam Tape