Shop All Shooting & Archery Accessories
Dr Shrink
Dr. Shrink DS-706BP 6 in. x 180 ft. Pinked Heat Shrink Tape; Blue
Mfr # DS-706BP
Zoro # G203989086
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Shrink
- MFR # DS-706BP
- Zoro # G203989086
- UPC # 657161009498
- Country of Origin United States
- Category Shooting & Archery Accessories
Description
Our aim is to create the best high quality and durable sports care products. We do modification, testing trying to find a factory and a design that could be aesthetic. Our products are renewable durable and extremely strong patterns. We design our products with easy setup and we value for our clients and encourage them with their passion.
Features- Oriented polyethylene backing
- Synthetic rubber-clear adhesive
- 32 F - 160 f functional temperature range
- Secures holes, pleats, seams, tears, and zipper doors
- Color: Blue
- Material: Polyethylene
- Type: Tape
- Size: 6 in. x 180 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Ice Melt Neutralizer, 1 gal. (NL174-G4)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- CROWN VERITY Grill Cover, 30x56x50 In (BC-48)
- LASCO 1 in. Ins x Ins x Mpt Combination Tee (PV1403010)
- DR SHRINK Dr. Shrink DS-007B Large Shrink Wrap Film Cutting Knife (DS-007B)
- CONDOR OUTDOOR PRODUCTS ROLLXUP UTILITY POUCH, COYOTE BROWN (MA36-498)
- GSM OUTDOORS AVIAN X ERGO ULTIMATE MARSH SEAT (HS3055)
- FORTEX FORTIFLEX Feeder Corner Blue 6Gal (CF-24BL)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- WITZ Witz 148021 See It Safe Sport Case - Clear (148021)
- DEWALT Blow Gun with 12in Flex-N-Stay Extension (DXCM035-0062)
- Dr Shrink Shooting & Archery Accessories