Shop All Watercraft Tops, Covers & Storage
Dr Shrink
Dr. Shrink DS-683WP B 4 x 5 in. Wind Powered Self Adhesive Vent; Blue
Mfr # DS-683WP B
Zoro # G304076883
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Shrink
- MFR # DS-683WP B
- Zoro # G304076883
- UPC # 657161009948
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Features
- Can circulate air 24 hours a day
- The cups can be rotated to either deliver air or remove it
- Removable top for easy installation
- Self adhesive
- Color: Blue
- Material: Adhesive
- Type: Vent
- Size: 4 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT8901-MPG)
- WESTIN R5 Nerf Step Bar Pad & Clips (28-50001)
- RAYBESTOS FORD MUSTANG 93 (MC390125)
- PERKO Perko 0493DP799R Spare Gasket Kit for 1" and 1-1/4" Intake Water Strainer - Rubber (0493DP799R)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- CARVER Canvas Top & Boot for 55404 Sun, Jet Black (CRV404A-02)
- RONSTAN Series 40 Hl Exit Box Single Rope & Wire (RF41712)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- TAYLOR MADE Taylor Made 11713 Plastic Strap Eyes for Bimini Boatop - Black (11713)
- TAYLOR 9204N Premium Polyester Fender Cover; Navy (9204N)
- GARMIN Garmin 010-12676-05 Extra Large Carry Bag And Base (010-12676-05)
- Dr Shrink Watercraft Tops, Covers & Storage