Shop All Heat Shrink Tubing
Dr Shrink
Dr. Shrink DS-408100W 40 x 100 ft. 8 ml Shrink Wrap - White
Mfr # DS-408100W
Zoro # G903988938
product price: $1,058.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,058.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Shrink
- MFR # DS-408100W
- Zoro # G903988938
- UPC # 657161004288
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Features
- 8 Mil thick shrink wrap
- 275 F shrink temperature
- 100% Virgin resin material for uniform thickness
- Easy to ventilate to eliminate moisture and mildew
- Maximum UV inhibitors
- Color: White
- Material: Polyethylene
- Type: Shrink
- Size: 40 x 100 ft. 8 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005)
- DR SHRINK 2 in. x 180 ft. Pinked Heat Shrink Tape, Blue (DR93238)
- DR SHRINK Dr. Shrink DS-48 Zipper Access Door - 30" x 48" (DS-48)
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- DR SHRINK Dr. Shrink DS-CHAFE12 Anti-Chafe Tape - 12" x 1000', White (DS-CHAFE12)
- DR SHRINK Dr. Shrink DS-704W Shrink Tape - 4" x 180', White (DS-704W)
- DR SHRINK Dr. Shrink End and Bottom Caps - Bottom Cap (DS-BCAP)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- Dr Shrink Heat Shrink Tubing