Shop All Heat Shrink Tubing
Dr Shrink
Dr. Shrink DS-2012100W 20 x 100 ft. 12 ml Shrink Wrap - White
Mfr # DS-2012100W
Zoro # G503988949
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Shrink
- MFR # DS-2012100W
- Zoro # G503988949
- UPC # 657161010692
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Features
- 12 Mil thick shrink wrap
- 275 F shrink temperature
- 100% Virgin resin material for uniform thickness
- Easy to ventilate to eliminate moisture and mildew
- Maximum UV inhibitors
- Color: White
- Material: Polyethylene
- Type: Shrink
- Size: 20 x 100 ft. 12 ml
- Weight: 150 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1A, 250V AC, 5 PK (67236)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- LOWELL Attenuator 200W 7025V (200LVC)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- DR SHRINK 2 in. x 180 ft. Pinked Heat Shrink Tape, Blue (DR93238)
- DR SHRINK Dr. Shrink DS-36W 30 in. x 36 in. White Zipper Access Door (DS-36W)
- DR SHRINK Dr. Shrink DS-704W Shrink Tape - 4" x 180', White (DS-704W)
- DR SHRINK Dr. Shrink DS-704W-7.5 4 in. x 180 ft. 7.5 ml Heat Shrink Tape; White (DS-704W-7.5)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- Dr Shrink Heat Shrink Tubing