No Product Image Available

Dr Power

Outdoor Litter Vacuum, Gas, 58 in L


product price: $1,727.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Starter Type Manual
  • Fuel Type Gas
  • Debris Reduction 10:1
  • Fuel Tank Capacity 3.6 qt
  • Wheel Size 10 x 4 in (Front); 8 x 3 in (Rear)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wheel Size 10 x 4 in (Front); 8 x 3 in (Rear)
Height 47 in
Length 58 in
Engine Size 6.6 hp
Width 28 in
Tool Width 28 in
Tool Length 58 in
Tool Height 47 in

Description

Outdoor Litter Vacuum, Product Type Vacuum, Cleaning Path 28 in, Bag Capacity 45 gal, Debris Reduction 10:1, Drive Type Push, Engine Displacement 223 cc, Engine Cycle 2-Cycle, Engine Brand DR POWER, CARB Compliant CARB Compliant, Tool Weight 200 lb, Starter Type Manual, Fuel Tank Capacity 3.6 qt, Power Source Gas-Powered, Tool Height 47 in, Tool Length 58 in, Standards CARB

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.