Shop All Cultivators and Tillers
This Product is Discontinued
Dr Power
DR Tow-behind Roto-Hog Tiller Premier (Discontinued)
Mfr # TPT950E
Zoro # G4816898
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tilling Depth 10 in
- Length of Tines 7 1/2 in
- Engine Displacement 208cc
- Working Width 36 in
- Compliance CARB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Power
- MFR # TPT950E
- Zoro # G4816898
- UPC # 843530004700
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Tilling Depth | 10 in |
Length of Tines | 7 1/2 in |
Working Width | 36 in |
Wheel Dia. | 14 in |
Details
Item | Roto-Hog Tow Behind Tiller |
Engine Displacement | 208cc |
Compliance | CARB |
Start Type | Electric |
Drive System | Belt Drive |
Wheels | Yes |
Description
Roto-Hog Tow Behind Tiller, Working Width 36 in, Tilling Depth 10 in, Length of Tines 7 1/2 in, Engine Displacement 208cc, Start Type Electric, Drive System Belt Drive
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.