Shop All Chipper Shredders
This Product is Discontinued
Dr Power
Chipper, 4" Cap., 250cc, Recoil Start (Discontinued)
Mfr # CPR11AMNTDT1OF0
Zoro # G4781767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chipper Hopper Opening Size 14-1/2 in x 23-1/2 in
- Tow Bar Included No
- Engine Torque 11.8 ft-lb
- Collection Bag Included No
- Wheel Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Power
- MFR # CPR11AMNTDT1OF0
- Zoro # G4781767
- UPC # 843530004311
- Country of Origin United States
- Category Chipper Shredders
Dimensions
Chipper Hopper Opening Size | 14-1/2 in x 23-1/2 in |
Wheel Size | 10" |
Overall Width | 21" |
Overall Height | 45" |
Overall Depth | 43-3/4" |
Details
Tow Bar Included | No |
Engine Torque | 11.8 ft-lb |
Collection Bag Included | No |
Engine Brand | Briggs and Stratton |
Number of Chipper Blades | 2 |
Reduction Ratio | 10:1 |
Chipping Capacity | 4 in |
Hopper Material | Steel |
Start Type | Recoil |
Item | Gas Powered Chipper |
Number of Flail Hammers | 16 |
CARB Compliant | Yes |
Self Feeding | Yes |
Wheel Type | Pneumatic |
Automatic Low-Oil Shutdown | Yes |
Engine Displacement | 250cc |
Fuel Tank Capacity | 0.8 gal |
Handles Included | Yes |
Chipper Blade Material | Steel |
Description
Gas Powered Chipper, Chipping Capacity 4 in, Engine Displacement 250cc, Start Type Recoil, Number of Chipper Blades 1, Chipper Blade Material Steel, Number of Flail Hammers 16, Reduction Ratio 10:1, Self Feeding Yes, Engine Brand Briggs and Stratton, Engine Torque 11.8 ft-lb, CARB Compliant Yes, Automatic Low-Oil Shutdown Yes, Fuel Tank Capacity 0.8 gal, Handles Included Yes, Tow Bar Included No, Hopper Material Steel, Chipper Hopper Opening Size 14-1/2 in x 23-1/2 in, Collection Bag Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.