Shop All Line Trimmers & Brush Cutters
Dr Power
Brush Mower, 26 in Cutting Width
Mfr # AT45026XEN0
Zoro # G309008506
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,709.99
Free 30-Day Returns
Key Features
- Cutting Width 26 in
- Features Adjustable Handlebars, Power Steering
- Anti Vibration Handle Yes
- Drive Type Walk Behind
- Battery Capacity 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Power
- MFR # AT45026XEN0
- Zoro # G309008506
- UPC # 843530008852
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 26 in |
Details
Item | Battery-Powered Walk-Behind Brush Cutter Kit |
Features | Adjustable Handlebars, Power Steering |
Anti Vibration Handle | Yes |
Drive Type | Walk Behind |
Battery Capacity | 52 |
Power Source | Cordless |
Voltage | 48 V |
Number of Batteries Included | 1 |
Tool Weight | 339 lb |
Anti-Vibration Handle | Yes |
Bare Tool/Battery Included | Battery Included |
Horsepower | 10 hp |
Tires | Lugged Tire |
Motor Type | Brushless |
Description
Battery-Powered Walk-Behind Brush Cutter Kit, Power Source Cordless, Cutting Width 26 in, Drive Type Walk Behind, Horsepower 10 hp, Number of Batteries Included 1, Battery Capacity 52, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 48 V, Tool Weight 339 lb, Bare Tool/Battery Included Battery Included, Features Adjustable Handlebars, Power Steering, Tires Lugged Tire
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHNSW FILE & GUIDE 7/32"" (25892)
- DB ELECTRICAL NEW Lube Filter for Case International Harvester Ford New Holland (HF2660)
- MTD Fuel Tank (951-11201)
- TRUE TEMPER Arctic Blast Steel Snow Pusher 24 , Ash Handle (1644300)
- WORX WORX WG162/155 Cordless String Trimmer and Edger, 20 V (WG162/155)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK, EXTRA FUEL Blower AND Glasses (2825-21ST, 2724-20, 48-73-2020)
- BLACK & DECKER 6.5 Amp 12 inch Electric 3-in-1 Compact Mower (MTE912)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK, EXTRA Trimmer Line AND Glasses (2825-21ST, 49-16-2713, 48-73-2020)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- GREENGRASS Electric Powered Straight Shaft Corded String Trimmer ; Assorted (GR612242)
- Dr Power Line Trimmers & Brush Cutters