Shop All Steel Toe Boots
This Product is Discontinued
Dr. Martens
Size 12 Men's Wellington Boot Steel Work Boot, Black (Discontinued)
Mfr # 10295001
Zoro # G8591301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Size 12
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Martens
- MFR # 10295001
- Zoro # G8591301
- UPC # 645435746620
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | M |
Height | 10 in |
Boot Height | 10 in |
Footwear Size | 12 |
Overall Height | 10 in |
Size (PRINT) | 12 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 2295W1661
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.