Shop All Electric Infrared Heaters
Dr Infrared Heater
Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W
Mfr # DR-999
Zoro # G310208513
original price:
$165.99
8% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 110V
- Length 13 in
- Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Infrared Heater
- MFR # DR-999
- Zoro # G310208513
- UPC # 609613132155
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 13 in |
Depth | 16 1/2 in |
Width | 12 1/2 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 110V |
Material | Metal |
Amps AC | 12.5 A |
Description
This attractive infrared heater blends in well in any room's decor, whether used as a heater in the bedroom or as an extra table in the living room. The nightstand inspired model comes with an improved system that produces higher heat output and airflow rate than comparable heaters from other leading brands. The DR-999 comes with a remote control so you can adjust your heater's settings, turn the unit on and back to standby, without needing to get up. Modern design with furniture-grade cabinet. Overheat and tip-over protection built-in with a 12 hour automatic shut-off timer. Super quiet ball bearing high pressure low noise blower with level of only 39 dB. Uses standard 110v 3 prong outlet and listed by Underwriters Laboratories UL USA & Canada. Accurate electronic thermostat with push button power & mode setting. Dial for temperature & timer. Comes with an exceptional 3 year USA warranty. Accurate electronic thermostat with push button power & mode setting. Dial for temperature & timer with lifetime filter!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131M00115S Motor 1/6 Hp 2Sp (0131M00115)
- KNAUF INSULATION .75# 3"X48"X50' (R 8.4) Knauf Fsk Fg Duct Wrap (502867)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-100-250)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- Dr Infrared Heater Electric Heaters & Accessories