Portable 1500-Watt 2-Tier 18 cu. ft. Bedbug Heater with Thermometer and Timer
Mfr # DR-122
Zoro # G710388051
Key Features
- Length 38 in
- Width 26 in
- Voltage 120V
- Weight 24 lb
- Depth 38 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-122
- Zoro # G710388051
- UPC # 856957005083
- Country of Origin China
- Category Bed Bug Killers
Dimensions
Length | 38 in |
Width | 26 in |
Size | 1-Heater |
Depth | 38 in |
Details
Voltage | 120V |
Weight | 24 lb |
Color | Black |
Material | Metal |
Watts | 1500W |
RPM | 2600 |
Amps | 12.5 A |
BtuH | 5200 |
Description
The DR-122 Bed Bug Toaster is a portable, chemical-free, high performance heating chamber with a quiet, multi-blade turbo fan that can exterminate existing and potential bed bugs. This powerful 18 cubic feet Toaster can reach 120F-155F in a few minutes from room temperature. It comes with a 2-tier steel rack shelf to help treat a variety of items more conveniently and safely without any hot spots or cool spots. The tent is constructed of heavy duty nylon with industrial grade zippers that ensure uses for many years to come. This energy efficient and well insulated Bed Bug Toaster is the ideal choice for heat treatment to kill bed bugs in all life stages.
- •Upgraded and reliable heating system that quickly reaches 120-155F in minutes and effectively kills bed bugs at all life stages
- •Huge treatment area of 38 x 26 x 38 inches
- •2-tier steel rack system that easily fits a variety of items for heat treatment
- •Portable, rugged and collapsible tent allows easy storage after each use
- •Includes Thermometer/Timer with alarm
- •Package Dimensions : 37" L x 14" W x 9" H. Product's dimensions (assembled, space required): 38" L x 26" W x 38" H
- •Fan Forced Heater , Watts: 1500W, Item Weight: 24 lbs, Shipping Weight: 27 lbs
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- DR INFRARED HEATER Large Size Bedbug Treatment System (DR-122X4)
- PF HARRIS Harris Bed Bug Detector , 4PK (BBTRP)
- JT EATON Stick-Em Bugo Bed Bug Detector, PK100 (212H)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM16SPY Bed Bug Magic 16oz Spray (BBM16SPY)
- HYGEA NATURAL 24 oz & 128 oz Bed Bug Extra Strength Treatment Combo Pack Refill (EXTC-2509X)
- PF HARRIS 5Min Bed Bug Killer 1Gal (GOLDBB-128)
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- Dr Infrared Heater Bed Bug Killers