Shop All Heating Cables
Dr Infrared Heater
Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft.
Mfr # DR-9RC2200
Zoro # G110388057
original price:
$653.99
18% off
new price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V
- Features 240V / 2400W / 200ft.
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-9RC2200
- Zoro # G110388057
- UPC # 850005348658
- Country of Origin China
- Category Heating Cables
Dimensions
Length | 13 in |
Details
Heater Voltage | 240V |
Features | 240V / 2400W / 200ft. |
Description
Stay warm indoors during winter time. Dr Heater self-regulating heat cable will de-ice your roof every winter effectively and energy efficiently. No more dangerous icicles hanging off the roof, no more damaged gutters and downspouts by ice, and no more heavy snow piled up on the roof. Radiant roof and gutter heating and de-icing systems are recognized as extremely effective in preventing the problem caused by heavy snow and ice that can form on the roofs of buildings. Dr Heater's self-regulating heat cable is suitable for roofs, gutters, and drain pipes and is capable of keeping your home or business safe from costly ice and water damage, frost erosion and dangerous falling ice.Dr Heater's self-regulating roof and drain pipe heat cable is composed of rugged durable outer construction Thermoplastic elastomer to withstand winter's harsh conditions. The self-regulating cable also features an irradiated conductive core that increases the heat output as the outside temperature falls and decreases the heat output as the temperature rises. This unique construction makes it durable, safe, and extremely energy efficient. The cable is ETL certified for the USA and Canada.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- HEIL QUAKER /ICP Flic0020A Filter Media (FLIC0020A)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt (DR-9FH2300)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/3000W/250 ft. (DR-9RC2250)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Built-in Thermostat 120V/288W/24 ft. (DR-9RC1024)
- DR INFRARED HEATER Heating Cables for Pipes and Roof De-Icing, Self-Regulating with Thermostat, 120-Volt/72-Watt/6 ft. (DR-9RC1006)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- Dr Infrared Heater Heating Cables