Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft.
Mfr # DR-9RC1100
Zoro # G210388063
Key Features
- Heater Voltage 120V
- Features 120V / 1200W / 100ft.
- Length 11 1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-9RC1100
- Zoro # G210388063
- UPC # 850005348634
- Country of Origin China
- Category Heating Cables
Dimensions
Length | 11 1/2 in |
Details
Heater Voltage | 120V |
Features | 120V / 1200W / 100ft. |
Description
Stay warm indoors during winter time. Dr Heater self-regulating heat cable will de-ice your roof every winter effectively and energy efficiently. No more dangerous icicles hanging off the roof, no more damaged gutters and downspouts by ice, and no more heavy snow piled up on the roof. Radiant roof and gutter heating and de-icing systems are recognized as extremely effective in preventing the problem caused by heavy snow and ice that can form on the roofs of buildings. Dr Heater's self-regulating heat cable is suitable for roofs, gutters, and drain pipes and is capable of keeping your home or business safe from costly ice and water damage, frost erosion and dangerous falling ice.Dr Heater's self-regulating roof and drain pipe heat cable is composed of rugged durable outer construction Thermoplastic elastomer to withstand winter's harsh conditions. The self-regulating cable also features an irradiated conductive core that increases the heat output as the outside temperature falls and decreases the heat output as the temperature rises. This unique construction makes it durable, safe, and extremely energy efficient. The cable is ETL certified for the USA and Canada.
- •HEAVY DUTY – Commercial-grade material that’s built to last and outperform other brands
- •SELF-REGULATING – The cables automatically adjust heat output according to the ambient temperature conditions. Under cooler conditions the heat output increases, and as the temperature rises the output decreases to save on energy
- •DE-ICING FOR ROOF – These heating cables provide pipes, roof and gutter systems protection from damage due to freezing, and can be used in residential and commercial applications. Keep the water flowing in the winter
- •PIPE FREEZE PROTECTION - Suitable for plastic or metal pipes, gutters and downspouts
- •GLASS ADHESIVE TAPE – High quality tape provided for pipe installation. *Sold separately
- •ROOF CLIPS – No tools required for installation. Roof clips can be used on asphalt, wood, synthetic, composite roof type and can be repositioned easily. *Sold separately
- •USA CUSTOMER SERVICE – California based service experts are ready to answer all your installation questions
- •SAFETY CERTIFICATION - USA ETL Certified
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Actuator (TFB120-S LTR)
- PARKER Filter, Dryer, Shell (P-487)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft. (DR-9RC2200)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/3000W/250 ft. (DR-9RC2250)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Built-in Thermostat 120V/288W/24 ft. (DR-9RC1024)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt (DR-9FH2300)
- DR INFRARED HEATER Heating Cables for Pipes and Roof De-Icing, Self-Regulating with Thermostat, 120-Volt/72-Watt/6 ft. (DR-9RC1006)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- Dr Infrared Heater Heating Cables